0.44 x 0.5 in. Oval Allen Head Aluminum Button Fasteners, Black, 10PK

  • Mfr # ALL19176

  • Zoro # G915766050


product price: $67.49
/pk 10, $6.75/ea

Key Features

Quick Fastener Shank Length
0.5 in
Quick Fastener Finish
Black
Quick Fastener Material
Aluminum
Quick Fastener Head Style
Oval allen
Quick Fastener Shank Diameter
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL19176
Zoro #
G915766050
UPC #
848238060553
Country of Origin
China

Dimensions

Quick Fastener Shank Length
0.5 in
Quick Fastener Shank Diameter
0.44 in

Details

Quick Fastener Finish
Black
Quick Fastener Material
Aluminum
Quick Fastener Head Style
Oval allen

Description

Features -Allstar quick turn and self ejecting buttons are used to securely attach body panels hood scoops firewalls -They make removing these panels extremely easy for quick access to the engine transmission and chassis -Each self-ejecting fastener is assembled with a spring that not only provides tension for quick -Quick turn and self ejecting buttons are a absolute must for quick pit work in drag racing oval track and off-road -Pack of 10 Specifications - Quick Fastener Finish: Black - Quick Fastener Material: Aluminum - Quick Fastener Head Style: Oval allen - Quick Fastener Shank Diameter: 0.44in - Quick Fastener Shank Length: 0.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.