
0.5 in.-20 Right Hand Threaded Tube End - 1 x 0.058 in.
Mfr # ALL22522
Zoro # G209194613
product price: $39.99
/eaKey Features
Material
Steel
Thread Hand
Right Hand
Tubing Size
1 x 0.058 in.
Thread Size
1/2 in-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALL22522
Zoro #
G209194613
UPC #
848238014907
Country of Origin
China
Dimensions
Tubing Size
1 x 0.058 in.
Thread Size
1/2 in-20
Details
Material
Steel
Thread Hand
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.