Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in. 65 Durometer Black Bump Stop Puck

  • Mfr # ALL64339

  • Zoro # G915199889


product price: $40.39
/ea

Key Features

Size
0.5 in
Hardness
65DR
Color
Black
Inner Diameter
16 mm
Outer Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL64339
Zoro #
G915199889
UPC #
848238065077
Country of Origin
China

Dimensions

Size
0.5 in
Inner Diameter
16 mm
Outer Diameter
53 mm

Details

Hardness
65DR
Color
Black
Material
Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.