
0.5 x 2 in. Quick Release T-Handle Pins
Mfr # ALL60318
Zoro # G109217504
product price: $55.55
/eaKey Features
Quick-Release Pin Diameter
0.5 in
Quick-Release Pin Material
4130 steel
Quick-Release Pin Length
2 in
Quick-Release Pin Finish
Gold iridited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL60318
Zoro #
G109217504
UPC #
848238059014
Country of Origin
China
Dimensions
Quick-Release Pin Diameter
0.5 in
Quick-Release Pin Length
2 in
Details
Quick-Release Pin Material
4130 steel
Quick-Release Pin Finish
Gold iridited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.