0.62 in.-11 x 2.75 in. Press-in Wheel Stud with 0.72 in. Knurl, 40PK

  • Mfr # ALL44116-40

  • Zoro # G815799691


product price:  $162.99
/pk 40, $4.07/ea
Free Shipping & Returns

Key Features

Fastener Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL44116-40
Zoro #
G815799691
UPC #
848238022957
Country of Origin
China

Dimensions

Fastener Length
2.75 in

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle. Features -Larger-than-stock studs require redrilling of stock flanges -Check sanctioning body for wheel stud requirements -Constructed of a high strength composite material -Pack of 40 Specifications - Thread Size: 0.62in-11 - Length: 2.75in - Knurl Length: 0.72in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.