Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.62 in.-18 Right Hand Threaded Tube End - 1.25 x 0.095 in.

  • Mfr # ALL22542

  • Zoro # G709194618


product price: $45.25
/ea

Key Features

Thread Hand
Right Hand
Material
Steel
Tubing Size
1.25 x 0.095 in.
Thread Size
5/8 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL22542
Zoro #
G709194618
UPC #
848238015003
Country of Origin
China

Dimensions

Tubing Size
1.25 x 0.095 in.
Thread Size
5/8 in-18

Details

Thread Hand
Right Hand
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.