Zoro Homepage

0.62 in.-18 Steel Fine Thread Lug Nuts, 100PK

  • Mfr # ALL44104-100

  • Zoro # G515756031


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL44104-100
Zoro #
G515756031
UPC #
848238022681
Country of Origin
China

Description

Allstar Perfomance is a worldwide supplier of different car parts categorized in various sections including drag race parts hot rod-street road race circle track-asphalt circle track-dirt open wheel sprint car off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners brakes fittings steering tire accessories and much more to a secured driving experience. Features -Large diameter open end lug nuts are designed to fit most racing wheel applications -Will not pull through the wheel -Nuts fit 1 inch socket -A 45 degree tapered seat -They provide a wide selection of steel or aluminum lug nuts in SAE or metric threads -Pack of 100 Specifications. Material: Steel. Lug Nut Thread Size: 0.62in-18.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.