Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.63 in. 18 Left Hand Aluminum Thin OD Jam Nut, Black, 10PK

  • Mfr # ALL18287-10

  • Zoro # G315273899


product price: $41.45
/pk 10, $4.15/ea

Key Features

Corrugated Tubing Fitting Color
Black
Thread Size
0.63 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL18287-10
Zoro #
G315273899
UPC #
848238007800
Country of Origin
China

Dimensions

Thread Size
0.63 in

Details

Corrugated Tubing Fitting Color
Black
Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.