0.75-16 in. Right Hand 1.25 x 0.06 in. Threaded Tubing Ends, Natural

  • Mfr # ALL22548

  • Zoro # G015782639


product price:  $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL22548
Zoro #
G015782639
UPC #
848238064650
Country of Origin
China

Description

Features -Chrome moly 4130 steel tubing ends -Chassis tube ends are designed to slide into steel tubing and be welded in place -They feature fine threaded steel construction Specifications - Finish: Natural - Material: Steel - Thread Size: 0.75-16 in. - Tubing Size: 1.25 x 0.06 in. - Tubing End Style: Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.