Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 in.-16 Left Hand Threaded Tube End - 1.37 x 0.095 in.

  • Mfr # ALL22559

  • Zoro # G109194614


product price: $51.29
/ea

Key Features

Thread Hand
Left Hand
Thread Size
3/4 in-16
Material
Steel
Tubing Size
1.37 x 0.095 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL22559
Zoro #
G109194614
UPC #
848238015096
Country of Origin
China

Dimensions

Thread Size
3/4 in-16
Tubing Size
1.37 x 0.095 in.

Details

Thread Hand
Left Hand
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.