
0.75 in.-16 Right Hand Threaded Tube End - 1.25 x 0.095 in.
Mfr # ALL22550
Zoro # G309194629
product price: $45.25
/eaKey Features
Material
Steel
Tubing Size
1.25 x 0.095 in.
Thread Hand
Right Hand
Thread Size
3/4 in-16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL22550
Zoro #
G309194629
UPC #
848238015041
Country of Origin
China
Dimensions
Tubing Size
1.25 x 0.095 in.
Thread Size
3/4 in-16
Details
Material
Steel
Thread Hand
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.