Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 in. 65 Durometer Black Bump Stop Puck

  • Mfr # ALL64340

  • Zoro # G415767120


product price: $43.55
/ea

Key Features

Hardness
65DR
Inner Diameter
16 mm
Color
Black
Outer Diameter
53 mm
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL64340
Zoro #
G415767120
UPC #
848238065084
Country of Origin
China

Dimensions

Inner Diameter
16 mm
Outer Diameter
53 mm
Size
0.75 in

Details

Hardness
65DR
Color
Black
Material
Polyurethane

Description

Pucks are replacement components found in all64320 16mm bump stop kit in addition to other durometer ratings for even more adjustability. Suitable for 16mm shocks as well as many other uses including suspension limiters. Specifications - Color: Black - Material: Polyurethane - Hardness: 65DR - Inner Diameter: 16 mm - Outer Diameter: 53 mm - Size: 0.75in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.