Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 in. Body Bolt Clips, Black, 10PK

  • Mfr # ALL16550

  • Zoro # G614870461


product price: $32.89
/pk 10, $3.29/ea

Key Features

Bolt Quantity
10
Washer A Diameter
3/4 in.
Washers Included
Yes
Bolt A Length
3/4 in.
Intended Purpose
Body Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL16550
Zoro #
G614870461
UPC #
848238086164
Country of Origin
China

Dimensions

Washer A Diameter
3/4 in.
Bolt A Length
3/4 in.
Bolt A Thread Size
1/4-20 in.

Details

Bolt Quantity
10
Washers Included
Yes
Intended Purpose
Body Bolt
Bolt A Head Style
Hex
Finish
Oxide
Washer A Style
Captured
Color
Black
Bolts Included
Yes
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.