0.87 Dia. 0.62 in. Thread 19 in. Aluminum Hex Suspension Tube

  • Mfr # ALL56619

  • Zoro # G309721870


product price:  $45.75
/ea

Key Features

Material
Aluminum
Length
19 in
Diameter
0.87 Dia.
Thread
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption