0.87 in.-20 to -8 AN Female Aluminum Carburetor Adapter Fitting with Washer, Blue Anodized

  • Mfr # ALL50900

  • Zoro # G215799888


product price:  $43.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL50900
Zoro #
G215799888
UPC #
848238026900
Country of Origin
China

Description

Features -Convert holley carburetors with 7/8in-20 threads to an an style connection -Anodized aluminum fittings simplify plumbing fuel systems and building fuel lines -Fuel logs and dual feed fuel line kits -Include the correct fittings and hoses to properly plumb single carburetor applications -These dual feed fuel line kits are offered with -6 or -8 inlet lines and a capped -4 an gauge port -Fuel log kits feature an -8 an male inlet fitting or -8 an barbed inlet fitting -These fuel logs also have 1/2in NPT and 1/8in NPT plugs -NPT plugs can be removed when installing a return line or fuel pressure gauge Specifications - Finish: Blue Anodized - Material: Aluminum - Fitting Type: Female - End Size: -8 AN - Fitting Size: 0.87 in.-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.