1 in. Corvette Style Master Cylinder Bore 0.375 in. Ports Aluminum

  • Mfr # ALL41061

  • Zoro # G515766214


product price:  $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL41061
Zoro #
G515766214
UPC #
848238059151
Country of Origin
China

Description

Dual reservoir master cylinders have 1in bores and outlet ports on both sides for easy plumbing and installation. Slotted mounting holes on 3-1/4in centers work well with Allstar 7in and 8in brake boosters. Keep the right amount of fluid flowing to slow and stop safely with Allstar dual-reservoir brake master cylinders. Specifications - Master Cylinder Finish: Natural - Master Cylinder Material: Aluminum - Master Cylinder Bore Size: 1in - Master Cylinder Stroke: 1.125in - Bowl Design: Dual - Master Cylinder Port Size: 0.375in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.