Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Tall 55 Durometer Bump Stop Roller Skate Wheel - Orange

  • Mfr # ALL64511

  • Zoro # G810817963


product price: $55.59
/ea

Key Features

Durometer
55
Height
1 in.
Inside Diameter
0.625 in.
Recommened Rod Diameter
16 mm
Outside Diameter
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL64511
Zoro #
G810817963
UPC #
848238087475
Country of Origin
China

Dimensions

Height
1 in.
Inside Diameter
0.625 in.
Recommened Rod Diameter
16 mm
Outside Diameter
2 in.

Details

Durometer
55
Mounting Style
Shock
Style
Puck
Color
Orange
Finish
Natural
Material
Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.