Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. x 25 ft. Exhaust Header Wrap, Natural

  • Mfr # ALL34241

  • Zoro # G215780886


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL34241
Zoro #
G215780886
UPC #
848238060614
Country of Origin
China

Description

Features -Reduce underhood temperature while containing header tube heat for increased power -Fiberglass woven wrap is natural or black rolls -Cover your header tubes with Allstar Performance exhaust wrap -Being able to reduce under-the-hood temperatures while containing header tube heat for increased power Specifications - Wrap Color: Natural - Wrap Material: Fiberglass composite - Temperature Rating: 1 200 deg F - Width: 1in - Length: 25ft - Thickness: 0.063in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.