Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Metric Upper Control Left Arm, Black

  • Mfr # ALL57986

  • Zoro # G115202662


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
10 in.
Driver & Passenger Side
Driver
Greasable
Yes
Mounting Style
Tubular
Shaft Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL57986
Zoro #
G115202662
UPC #
848238090642
Country of Origin
China

Dimensions

Length
10 in.

Details

Driver & Passenger Side
Driver
Greasable
Yes
Mounting Style
Tubular
Shaft Material
Steel
Upper & Lower
Upper
Material
Steel
Application
No
Finish
Powdercoat
Color
Black
Ball Joint Style
Bolt-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.