Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft. 12 AWG White Primary Wire

  • Mfr # ALL76567

  • Zoro # G315767671


product price: $70.35
/ea

Key Features

Wire Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL76567
Zoro #
G315767671
UPC #
848238053364
Country of Origin
China

Dimensions

Wire Size
12

Details

Wire Color
White

Description

Features -Primary electrical wire is a single conductor stranded copper wire with polyvinyl insulation -It remains flexible and is abrasion resistant -Wire can be used to supply power to ignition boxes cooling fans fuel pumps -Used with other higher amperage accessories including power to electric trailer brakes Specifications - Color: White - American Wire Gauge: 12 - Size: 100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.