Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.12 Dia. 0.75 in. Threads 8 in. Aluminum Hex Suspension Tube

  • Mfr # ALL56708

  • Zoro # G209721864


product price: $42.99
/ea

Key Features

Length
8 in
Thread
0.75 in
Material
Aluminum
Diameter
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56708
Zoro #
G209721864
UPC #
848238031683
Country of Origin
China

Dimensions

Length
8 in
Diameter
1.12 in

Details

Thread
0.75 in
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.