Zoro Homepage

-12 AN Water Pump Inlet Fitting, Black

  • Mfr # ALL31138

  • Zoro # G415799268


product price: $58.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL31138
Zoro #
G415799268
UPC #
848238061338
Country of Origin
China

Description

Features -Inline water pump will flow up to 50 GPM -Suitable for many applications throughout the motorsports industry -Pumps are designed to provide better cooling and space savings over most mechanical pumps -Pump can be used on 12-16 volt systems and only draws 6 amps -Electric motor is sealed to help prevent damage or corrosion -Wire harness with 20 amp inline fuse Specifications - Fitting Finish: Black anodized - Fitting Material: Billet aluminum - Fitting Style: Adapter - Fitting Angle: Straight - Fitting Attachment 1: Male threads - Fitting Size 1: 1.25-12in O-ring - Fitting Attachment 2: Hose barb - Fitting Size 2: 12 AN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.