Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 x 49 in. Spline 15 deg Sway Bar Arm

  • Mfr # ALL56386

  • Zoro # G815765931


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56386
Zoro #
G815765931
UPC #
848238057249
Country of Origin
China

Description

Features -Splined sway bar arms are made from 3/4in thick mild steel -Arms are straight or in 15 degree or 30 degree drop -Arms can be cut to length and bent to fit any width chassis Includes -Pinch bolt Specifications - Material: Mild Steel - Arm Size: 1.25in x 49in - Arm Angle: 15 deg - Thickness: 0.75in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.