Zoro Homepage

14 in. Lightweight Air Cleaner Kit 3 in. Washable Element, Black

  • Mfr # ALL25921

  • Zoro # G216212300


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL25921
Zoro #
G216212300
UPC #
848238058604
Country of Origin
China

Details

Item
Air Cleaner Kit

Description

Features -Race and dyno proven air cleaners feature a low profile and free flowing -Design that creates more power over standard flat air cleaner assemblies -Choose from plain or black coated finish lid and base -The 1in spacer in this kit places the bottom of the air cleaner base 5/8in below carb neck sealing flange Specifications - Air Cleaner Top Finish: Black - Air Cleaner Top Material: Aluminum - Air Cleaner Shape: Round - Air Cleaner Size: 14in - Air Cleaner Washable Element Size: 3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.