
14 in. Lightweight Air Cleaner Kit 3.5 in. Paper Element, Plain
Mfr # ALL25912
Zoro # G016212296
product price: $94.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL25912
Zoro #
G016212296
UPC #
848238058451
Country of Origin
China
Details
Item
Air Cleaner Kit
Description
Features -Race and dyno proven air cleaners feature a low profile and free flowing -Design that creates more power over standard flat air cleaner assemblies -Choose from plain or black coated finish lid and base -The 1in spacer in this kit places the bottom of the air cleaner base 5/8in below carb neck sealing flange Specifications - Air Cleaner Top Finish: Plain - Air Cleaner Top Material: Aluminum - Air Cleaner Shape: Round - Air Cleaner Size: 14in - Air Cleaner Paper Element Size: 3.5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.