Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. Lightweight Air Cleaner Kit 5 in. Paper Element, Black

  • Mfr # ALL25917

  • Zoro # G616319548


product price: $126.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL25917
Zoro #
G616319548
UPC #
-
Country of Origin
China

Details

Item
Air Cleaner Kit

Description

Features Race and dyno proven air cleaners feature a low profile and free flowing Design that creates more power over standard flat air cleaner assemblies Choose from plain or black coated finish lid and base The 1" spacer in this kit places the bottom of the air cleaner base 5 8" below carb neck sealing flange Specifications Air Cleaner Top Finish Black Air Cleaner Top Material Aluminum Air Cleaner Shape Round Air Cleaner Size 14" Air Cleaner Paper Element Size 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.