Zoro Homepage

1.5 in. Dia. 0-60 PSI Dry Type Pressure Gauge

  • Mfr # ALL80214

  • Zoro # G815761391


product price: $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL80214
Zoro #
G815761391
UPC #
848238040951
Country of Origin
China

Description

Shockproof Pressure gauges are 1in diameter and feature stainless steel cases an bezels. Gauges have 1/8in NPT connection on rear of gauge. Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -0-60 PSI Dry Type Pressure Gauge -High quality construction and durability -Variety of styles for every type of accessory Specifications - Diameter: 1.5in Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.