Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 in. Drop Mount Clamp on Shock Bracket

  • Mfr # ALL60225

  • Zoro # G709158078


product price: $61.29
/ea

Key Features

Shock Mounting Bracket Material
Steel
Axle Tube Diameter
1.5 in
Shock Mounting Bracket Finish
Black powdercoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL60225
Zoro #
G709158078
UPC #
848238060867
Country of Origin
China

Dimensions

Axle Tube Diameter
1.5 in

Details

Shock Mounting Bracket Material
Steel
Shock Mounting Bracket Finish
Black powdercoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.