Zoro Homepage

1.5 in. Fill Plug Cap - Silver, Large

  • Mfr # ALL99365

  • Zoro # G316151172


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL99365
Zoro #
G316151172
UPC #
848238066968
Country of Origin
China

Description

Features -Kit include a weld-in or bolt-in bung and an easy grip O-ring cap with positive seal -Kits are often used as an inspection plug or a filler plug -Used for 3in Opening Specifications - Finish: Silver - Oil Cap Attachment: Screw-in - Oil Cap Top Style: Plain - Oil Cap Shape: Round - Oil Cap Finish: Silver Anodized - Oil Cap Material: Billet aluminum - Size: 3in Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.