Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1978-1988 Small Power Box 605 G-Body Metric Pitman Arm

  • Mfr # ALL56356

  • Zoro # G815766884


product price: $73.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56356
Zoro #
G815766884
UPC #
848238062625
Country of Origin
China

Description

Features -Intermediate metric -Use with manual and 605 small power box Compatibility -Buick Regal 1987 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1986 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1985 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1984 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1983 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1982 Buick Regal 3.8L - 4.1L - 4.3L - 5.0L - 5.7L with Manual And 605 Small Power Box Fits models with G-Body metric 1981 Buick Regal 3.8L - 4.3L - 5.7L with Manual And 605 Small Power Box Fits models with G-Body metric 1980 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1979 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric 1978 Buick Regal with Manual And 605 Small Power Box Fits models with G-Body metric Chevy Malibu 1983 Chevy Malibu 3.8L - 4.3L - 5.0L - 5.7L with Manual And 605 Small Power Box Fits models with G-Body metric 1982 Chevy Malibu with Manual And 605 Small Power Box Fits models with G-Body metric 1981 Chevy Malibu 3.8L - 4.4L - 5.0L - 5.7L Power Steering with Manual And 605 Small Power Box Fits models with G-Body metric 1980 Chevy Malibu 3.8L - 4.4L - 5.0L - 5.7L Power Steering with Manual And 605 Small Power Box Fits models with G-Body metric 1979 Chevy Malibu Power Steering with Manual And 605 Small Power Box Fits models with G-Body metric 1978 Chevy Malibu with Manual And 605 Small Power Box Fits models with G-Body metric Chevy Monte Carlo 1987 Chevy Monte Carlo with Manual And 605 Small Power Box Fits models with G-Body metric 1986 Chevy Monte Carlo with Manual And 605 Small Power Box Fits models with G-Body metric 1985 Chevy Monte Carlo with Manual And 605 Small Power Box Fits models with G-Body metric 1984 Chevy Monte Carlo Diesel with Manual And 605 Small Power Box Fits models with G-Body metric 3.8L - 5.0L with Manual And 605 Small Power Box Fits models with G-Body metric 1983 Chevy Monte Carlo 5.7L Diesel with Manual And 605 Small Power Box Fits models with G-Body metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.