Zoro Homepage

3 in. U-Bolt for Axle Tube

  • Mfr # ALL68344

  • Zoro # G616300881


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL68344
Zoro #
G616300881
UPC #
848238061147
Country of Origin
China

Description

Features -Leaf spring u-bolt fits 3in axle tubes has a 1/2in diameter and is 10in long -Heat treated steel bolt -Allstar Performance U-bolt kits are nuts washers and U-bolts Specifications - U-Bolt Finish: Natural - U-Bolt Material: Steel - U-Bolt Style: Round - U-Bolt Diameter: 0.5in - U-Bolt Length: 10in - U-Bolt I.D. Width: 3in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.