Shop ALLSTAR PERFORMANCE
See all product information
Create Account
3.25 in. Standard Pit Socket; Long
Mfr # ALL10233
Zoro # G309164936
product price:Â
$
55.99
/ea
Key Features
Height
3-1/4 in
Size
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL10233
- Zoro #
- G309164936
- UPC #
- 848238001242
- Country of Origin
- China
Dimensions
- Height
- 3-1/4 in
- Size
- Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov