Zoro Homepage

3.25 in. Upper Steel Spring Sleeve, Zinc Plated

  • Mfr # ALL56086

  • Zoro # G716303492


product price: $42.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56086
Zoro #
G716303492
UPC #
848238029123
Country of Origin
China

Description

Features -Swiveler spring cup sleeves are made of steel and are zinc coated -They are used in place of a standard upper spring plates and jack bolts on vehicles using conventional-style coil springs -Their mono-ball stud mount allows the cup sleeves to pivot as needed to prevent binding during suspension travel Specifications - Finish: Zinc Plated - Material: Steel - Size: 3.25in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.