Zoro Homepage

3.37 in. O.D x 0.75 in. I.D 75 Durometer Hardness Yellow Bushing

  • Mfr # ALL56376

  • Zoro # G615774812


product price: $76.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56376
Zoro #
G615774812
UPC #
848238030990
Country of Origin
China

Description

Features -Poly bushings are designed for racing and work great in pull bars and bump stops -Bushings progressive rate starts softly and quickly ramps up -Bushings provide excellent performance when loaded -Offering good abrasion and solvent resistance Specifications - Color: Yellow - Material: Polyurethane - Inside Diamater: 0.75in - Outside Diamater: 3.37in - Hardness: 75 - Size: 2.50in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.