44 in. x 10 mm Banjo -3 AN No. 3 Straight Braided Brake Line

  • Mfr # ALL46340-44

  • Zoro # G515766849


product price:  $47.29
/ea

Key Features

Length
44 in
Tube Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL46340-44
Zoro #
G515766849
UPC #
848238047646
Country of Origin
China

Dimensions

Length
44 in
Tube Size
10 mm

Description

Features -The inner PTFE hose is compatible with all brake fluids -The braided stainless steel outer covering resists abrasion and corrosion -Ideal for use where bending and flexing occur -More durable than rubber hose Specifications - Hose Size: -3 AN - Length: 44 in. - Size: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.