Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Steel Fine Thread Jack Bolt

  • Mfr # ALL56093

  • Zoro # G710739921


product price: $56.49
/ea

Key Features

Thread Size
1.12-20 in.
Material
Steel
Bolt Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56093
Zoro #
G710739921
UPC #
848238029192
Country of Origin
China

Dimensions

Thread Size
1.12-20 in.
Bolt Size
8 in

Details

Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.