
7.5 in. 1991-1996 Buick Commercial Chassis Right Rear GM Caliper Bracket
Mfr # ALL42181
Zoro # G715767035
product price: $52.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL42181
Zoro #
G715767035
UPC #
848238064797
Country of Origin
China
Description
Features -Steel bolt-on brackets are used when converting drum brake equipped 7.5in gm style rear ends to disc brakes -1/4in thick brackets replace the drum brake backing plates -Provide secure mounting for standard intermediate metric calipers Compatibility -Buick Commercial Chassis 1996 Buick Commercial Chassis with GM 7.5in Series Axle 1995 Buick Commercial Chassis with GM 7.5in Series Axle 1994 Buick Commercial Chassis with GM 7.5in Series Axle 1993 Buick Commercial Chassis with GM 7.5in Series Axle 1992 Buick Commercial Chassis with GM 7.5in Series Axle 1991 Buick Commercial Chassis with GM 7.5in Series Axle Buick Electra 1989 Buick Electra with GM 7.5in Series Axle 1988 Buick Electra with GM 7.5in Series Axle 1987 Buick Electra with GM 7.5in Series Axle 1986 Buick Electra with GM 7.5in Series Axle 1985 Buick Electra with GM 7.5in Series Axle 1984 Buick Electra with GM 7.5in Series Axle 1983 Buick Electra with GM 7.5in Series Axle 1982 Buick Electra with GM 7.5in Series Axle Buick Estate 1983 Buick Estate with GM 7.5in Series Axle 1982 Buick Estate with GM 7.5in Series Axle Buick Le Sabre 1990 Buick Le Sabre with GM 7.5in Series Axle 1989 Buick Le Sabre with GM 7.5in Series Axle 1988 Buick Le Sabre with GM 7.5in Series Axle 1987 Buick Le Sabre with GM 7.5in Series Axle 1986 Buick Le Sabre with GM 7.5in Series Axle 1985 Buick Le Sabre with GM 7.5in Series Axle 1984 Buick Le Sabre with GM 7.5in Series Axle 1983 Buick Le Sabre with GM 7.5in Series Axle 1982 Buick Le Sabre with GM 7.5in Series Axle Buick Regal Specifications - Size: 7.5in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.