Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Smart Tool

  • Mfr # ALL10113

  • Zoro # G415783465


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL10113
Zoro #
G415783465
UPC #
848238000528
Country of Origin
China

Dimensions

Size
8 in

Description

Ensure that chassis tubing is level and plumb when building roll cages or checking driveshaft angles. Also works on trailing arms and suspension tubes when used with ALL10740 Smart Tool Tray. Ahold button freezes and unfreezes readings which can be displayed as Degree s percentages or in./ft. at the push of a button. Plus and minus signs indicate when pitch is more or less than that shown on the display. Pitch reads in 1/8 in./ft. increments. Listen and level emits an audiblebeep at level and plumb. The tool shuts off automatically if idle for more than six minutes. Powered by a standard 9 volt battery. Specifications - Size: 8in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.