Zoro Homepage

9 in. Brake Pedal Rod Extension 0.375-24 in. Threads

  • Mfr # ALL41028

  • Zoro # G415799558


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL41028
Zoro #
G415799558
UPC #
848238058697
Country of Origin
China

Description

Features -Steel extensions have 3/8in-24 threads and are often used to connect the brake pedal -Allstar pedal assemblies are perfect for use with converting under-floor standard -Single reservoir master cylinder to a power -Dual reservoir master cylinder brake system -These pedal assemblies accept Allstar 7in and 8in power brake boosters -Pedal arms have bronze bushings installed to resist wear and provide years of use Specifications - Male Thread Size: 0.375-24in - Overall Length: 9in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.