9 in. Ford Pinion Yoke with 1310 U-Joint 28 Spline - Natural

  • Mfr # ALL68375

  • Zoro # G709219380


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Yoke Style
Pinion
Color
Natural
U-Joint Style
1310 Series
Dust Shield Included
Yes
Overall Length
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL68375
Zoro #
G709219380
UPC #
848238087062
Country of Origin
China

Dimensions

Overall Length
4 in.
U-Joint Cap Diameter
1.062 in.
Spline Length
1.75 in.

Details

Yoke Style
Pinion
Color
Natural
U-Joint Style
1310 Series
Dust Shield Included
Yes
Spline
28 spline
Finish
Natural
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.