9 x 11 in. 2.75 gal Aluminum Short Horizontal Air Tank

  • Mfr # ALL10530

  • Zoro # G516482588


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
2.75 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL10530
Zoro #
G516482588
UPC #
848238060126
Country of Origin
China

Details

Tank (Gal.)
2.75 gal

Description

Features -Lightweight aluminum tanks are portable providing an easy way to air up tires -Welded tanks will not rust or corrode and are pressure tested to military specifications up to 300 PSI -Whether for racing rodding or street performance Allstar offers top-quality equipment Specifications - Air Tank Finish: Polished - Air Tank Material: Aluminum - Air Tank Size: 9in x 11in - Air Tank Volume: 2.75 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.