Shop ALLSTAR PERFORMANCE

ALL10164 3 in. Heavy Duty Wheel Kit

  • Mfr # ALL10164

  • Zoro # G603915357


product price: 
$
81.15
/ea

Key Features

Thread Size
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALL10164
Zoro #
G603915357
UPC #
848238000900
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard.

Features
  • Hard rubber wheel kits may be mounted to Allstar engine cradles
  • Ideal for storing spare engines in trailer
  • Heavy duty models use 1/2" studs
Specifications
  • Size: 3"

Ratings & reviews