ALL12201 3 Hole Aerosol Can Holder; White

  • Mfr # ALL12201
  • Zoro # G504062068
product price: 
$
47.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALL12201
Zoro #
G504062068
UPC #
848238065459
Country of Origin
China

Description

Allstar perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also offers air cleaners, brakes, fittings, steering, tire accessories and much more.

Features
  • Bolt to trailer or garage wall to hold cans up to 3" in diameter
  • Sturdy steel construction is pre-painted white
Specifications
  • Color: White
  • No of Holes: 3
  • Dimension: 11.5" x 3.5" x 5.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews