ALL44219 1 in. Billet Aluminum Wheel Spacers Universal 5-Lug
- Mfr # ALL44219
- Zoro # G304062008
product price:Â
$
61.99
/ea
Key Features
Wheel Spacer Material
Aluminum
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL44219
- Zoro #
- G304062008
- UPC #
- 848238058345
- Country of Origin
- China
Dimensions
- Thickness
- 1 in
Details
- Wheel Spacer Material
- Aluminum
Description
Features
- Wheel Spacers are many different thicknesses and fit multiple bolt patterns
- Also choose from high strength 1018 steel with 3.5" I.D. or lightweight aluminum with 3.075" I.D
- These wheel spacers increase track width, requiring less wheel offset
- Wheel Spacer Material: Aluminum
- Thickness: 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.