ALL14162 2 in. x 180 ft. Racers Tape; Teal
- Mfr # ALL14162
- Zoro # G703914694
product price:Â
$
38.29
/ea
Key Features
Tape Color
Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL14162
- Zoro #
- G703914694
- UPC #
- 848238004311
- Country of Origin
- China
- Tape Color
- Teal
Description
A must for all racers in the shop or at the track. True "Racer's Tape". They don't call this stuff 200 mph tape for nothing! Repair crash damage quickly in the pits, and of course if you can't fix itduck it!
Features- Racers Tape
- High quality construction and durability
- Variety of styles for every type of accessory
- Color: Teal
- Size: 2" x 180'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.