Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL14176 2.5 lbs Round Ballast Puck
- Mfr # ALL14176
- Zoro # G604019924
product price:Â
$
41.99
/ea
Key Features
Fits Curb Size
3-1/2 in Round x 3/4 in Tall
Capacity
2.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL14176
- Zoro #
- G604019924
- UPC #
- 848238067118
- Country of Origin
- China
- Capacity
- 2.5 lbs
Dimensions
- Fits Curb Size
- 3-1/2 in Round x 3/4 in Tall
Description
Features
- Ballast brackets are designed specifically to be used for mounting ballast
- Black anodized two piece aluminum design that clamps around tubing with recessed 5/16" socket head fasteners
- 1/2"-13 tapped hole on each side for a ballast mounting stud
- Size: 3-1/2" Round x 3/4" Tall
- Capacity: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.