Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL18580-10 0.63 x 0.25 in. Steel Tapered Spacers
- Mfr # ALL18580-10
- Zoro # G504020280
product price:Â
$
54.79
/ea
Key Features
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL18580-10
- Zoro #
- G504020280
- UPC #
- 848238083125
- Country of Origin
- China
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Steel
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Steel Tapered Spacers
Specifications- Size: 0.63 x 0.25 in.
- Material: Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.