Shop ALLSTAR PERFORMANCE
Create Account
ALL34252 1 in. x 50 ft. Exhaust Header Wrap; Black
- Mfr # ALL34252
- Zoro # G803960874
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL34252
- Zoro #
- G803960874
- UPC #
- 848238060706
- Country of Origin
- China
Description
Features
- Reduce underhood temperature while containing header tube heat for increased power
- Fiberglass woven wrap is natural or black rolls
- Cover your header tubes with Allstar Performance exhaust wrap
- Being able to reduce under-the-hood temperatures while containing header tube heat for increased power
- Wrap Color: Black
- Wrap Material: Fiberglass composite
- Temperature Rating: 1,200 deg F
- Width: 1"
- Length: 50'
- Thickness: 0.063"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.