Shop PROTO
See all product information
Create Account
Torque Wrench Repair Kit, 1/4 in Dr
- Mfr # J6062RK
- Zoro # G9082814
product price:Â
$
15.19
/ea
Key Features
Type
1/4 in Drive
Material
Alloy steel
For Use With Mfr. Model Number
J6062C, J6062CX, J6062CXCERT
Fits Brand
Proto
Head Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J6062RK
- Zoro #
- G9082814
- UPC #
- 662679106928
- Country of Origin
- United States
- Type
- 1/4 in Drive
- Material
- Alloy steel
- For Use With Mfr. Model Number
- J6062C, J6062CX, J6062CXCERT
- Fits Brand
- Proto
- Item
- Head Repair Kit
- Head Material
- Alloy Steel
- Includes
- Ratchet Wheel, Screws, Tangs
- Impact Rated
- No
- For Use With
- Ratchets
- Product Type
- Head Repair Kit
- Compatible Product Type
- Ratchet
- Compatible Brand
- Proto
- Compatible Manufacturer Model Number
- J6062C, J6062CX, J6062CXCERT
Dimensions
- Drive Size
- 1/4 in, 1 in
Description
1/4" to 1" ratchet wheels made from alloy steel for uncompromising strength and durability
Field repair your torque wrench ratchet head easily with the corresponding repair kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.