ALL38108 1 in. Offset Front Motor Mount for Small Block Chevy; Pack of 2
- Mfr # ALL38108
- Zoro # G703952252
product price:Â
$
53.29
/ea
Key Features
Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL38108
- Zoro #
- G703952252
- UPC #
- 848238019964
- Country of Origin
- China
Dimensions
- Size
- 1 in
Description
Features
- These motor mounts are crafted from high-quality materials to ensure a perfect fit and great performance
- Use these mounts to raise the engine in the chassis instead of spacers and longer bolts
- Use when changing from a dry sump to a wet sump engine or when extra clearance is required
- Slotted for easy installation
- Pack of 2
- Small Block Chevy
- Size: 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.